DESCRIPTION

  • 1/2" male NPT inlet by 1/2" female outlet
  • Bronze body construction
  • Pressure relief is set at 100 PSI (6.9 BAR)
  • Test lever included

Watts 100# 75 psi Male Threaded Bronze Relief Valve

W53L100

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Bronze
Maximum Pressure
75 psi
Maximum Temperature
210
Pressure Class
100#
UL Listed
Yes
Valve Size
1/2 in
Valve Type
Relief Valves

Starting at
Call for Pricing
  • QUANTITY