DESCRIPTION

  • Protects against excessive temperature and pressure during emergency conditions
  • Thermostat with special thermo-bonded coating

Watts 113 psi Relief Valve

WLF1XL8150210

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Male Threaded
ISO Specifications
ISO 9001-2008
Material
Copper Silicon Alloy
Maximum Pressure
113 psi
Maximum Temperature
210
Pressure Class
150#
Valve Operator
Lever Handle
Valve Size
1/2 in
Valve Type
Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS