DESCRIPTION

  • Automatic reseating T&P relief valves for hot water supply tanks and heaters.
  • Features bronze body construction, tamper bonnet screws, and unique thermostat with a special thermo-bonded coating.
  • For protection of gas, electric, or oil-fired storage water heaters from excessive heat or pressure.
  • MIL-V-136-12D, Type I.
  • Nominal size 1" for use with water heaters rated between 450,000 to 730,000 BTU/Hr.
  • Nominal size 3/4" for use with water heaters rated between 180,000 to 200,000 BTU/Hr.
  • Standards.ANSI Z21.22 and ASME Section IV Rated, CSA Listed, in addition to Military Spec.

Watts 3/4 in. Temperature and Pressure Relief Valve

W40XL8210F

Maximum Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Height
5-5/8 in
ISO Specifications
ISO 9001-2008
Length
3 in
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Pressure Class
125#
Recommended Valve Application
Commercial, Water
Valve Operator
Lever Handle
Valve Seat Material
Non-Metallic
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$274.0
EACH
  • QUANTITY

DOCUMENTS