DESCRIPTION

  • 1/2" male NPT inlet by 1/2" female (drain) outlet
  • Bronze body construction
  • Pressure relief is set at 125 PSI
  • Provides protection against thermal expansion

Watts 1/2 in. Pressure Relief Valve

W111

Pressure Class:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
ISO Specifications
ISO 9001-2000
Material
Brass
Maximum Pressure
94 psi
Maximum Temperature
180
Pressure Class
125#
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Pressure Relief Valves

Starting at
$39.5
EACH
  • QUANTITY