DESCRIPTION

125 psi Angle Supply Stop Valve

WLFDV389400

Material:

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
OD Compression
End Connection 2
OD Compression
ISO Specifications
ISO 9001-2008
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS