DESCRIPTION

  • Blowout proof stem
  • Easy installation
  • Full port ball valve
  • Low profile design

Watts 125 psi PEX Ball Valve with Relief Valve

WLFBRVP125

Valve Size:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
125 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Virgin PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS