DESCRIPTION

  • Blowout Proof Stem
  • Full Port Ball Valve
  • Relieves thermal expansion

Watts 125 psi PEX Full Port Ball Valve with Relief Valve

WLFBRVS125

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
125 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
$119.85
EACH
  • QUANTITY

DOCUMENTS