DESCRIPTION

  • 8 Inch thermostat length
  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws

Watts 150# Automatic Relief Valve

W340X8150

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
ISO Specifications
ISO 9001-2008
Length
8 in
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Operator
Lever
Valve Seat Material
Non-Metallic
Valve Size
1-1/2 in
Valve Type
Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS