DESCRIPTION

  • 3-1/2" thermostat length
  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermo-bonded thermostat

Watts 150# Extended Inlet Relief Valve

WLL40XLM15150210

Valve Size:

1 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
ISO Specifications
ISO 9001
Length
3 in
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Pressure Class
150#
Valve Operator
Lever
Valve Seat Material
Non-Metallic
Valve Size
1 in
Valve Type
Relief Valves

Starting at
$653.5
EACH
  • QUANTITY

DOCUMENTS