DESCRIPTION

  • Thermostats with special protective coating

Watts 150# Male x Female Threaded Temperature & Pressure Relief Valve

WLL100XL25M7

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
ISO Specifications
ISO 9001-2
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Pressure Class
150#
Valve Operator
Lever
Valve Size
3/4 in
Valve Type
Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS