DESCRIPTION

  • Brass body construction
  • Easy to install
  • Prevents washing machine hoses from bursting
  • Single lever control

Watts 150 psi Washing Machine Water Shut-Off Valve

W2TM2

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Threaded
Handle Type
Lever
Height
2-1/4 in
Length
3-9/16 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Size
1/2 in
Valve Type
Shut Off Valves

Starting at
$77.66
EACH
  • QUANTITY