DESCRIPTION

  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermo-bonded thermostat

Watts 150# Temperature and Pressure Relief Valve

W140S3150210

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.22
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
ISO Specifications
ISO 9001-2000
Length
3 in
Material
Bronze
Maximum Pressure
113 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Operator
Lever
Valve Size
1 in
Valve Type
Pressure Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS