DESCRIPTION

  • Packaged unassembled in a carton
  • Reduces risk of fire

Watts 16 in. 100 gal. Water Heater Stand

WAS30

Length:

SPECIFICATIONS

Height
16 in
Length
30 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY