DESCRIPTION

  • Bypass feature controls thermal expansion pressure
  • High temperature resisting diaphragm for hot or cold water
  • Integral stainless steel strainer

Watts Series LFN250 250 psi Pressure Reducing Valve

WLFN250B

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
No
Collection
Series LFN250
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Material
Iron
Maximum Pressure
250 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS