DESCRIPTION

  • Heavy duty construction
  • Spacemaker E-100 restraints

Watts 26 in. Wall Mount Water Heater Stand

WWM26

Material:

SPECIFICATIONS

Length
26 in
Material
Iron
Width
26 in

Starting at
Call for Pricing
  • QUANTITY