DESCRIPTION

  • High heat resisting silicone disc
  • Positive shut off
  • Seat located above drain

Watts 30 psi Bronze Boiler Pressure Relief Valve

W335M2030F

Valve Size:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Height
2-3/4 in
Material
Bronze
Maximum Pressure
30 psi
Maximum Temperature
250
Valve Disc Material
Silicone
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS