DESCRIPTION

  • Flare by female IPS connection
  • For use with incoming water supply service
  • Includes waste feature for easy maintenance

Watts 3/4 x 3/4 in. Angle Motor Valve

WLFWAMVWFLXIPS

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
OD Compression
End Connection 2
OD Compression
Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS