DESCRIPTION

Watts 3/4 x 3/4 in. Washing Machine Stainless Steel Hose with Female Extended Lever

WCWMSHL

Length:

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
72 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY