DESCRIPTION

  • PVC is braided with polyester yarn

Watts 3/4 x 3/4 x 60 in. Stainless Steel Washing Machine Connector

WFSCWMS60

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
Male Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
No
Length
72 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS