DESCRIPTION

  • Can be installed vertically or horizontally
  • No special tools are required for servicing
  • Short lay length
  • Temperature range is 33 to 180 ° F (0.5 to 82° C) continuous

Watts Backflow Preventer

WLF7C

Valve Size:

3/8 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1024
ASSE Standards
ASSE 1024
BAA Compliant
No
CSA Certified
CSA B64.6
Color Finish
Chrome, Nickel Plated
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Dual Check
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Seat Material
Buna-N
Valve Size
3/8 in

Starting at
$164.97
EACH
  • QUANTITY