DESCRIPTION

  • Cuts down on installation time
  • For use with hot or cold water
  • No special tools required

Watts 3-Way Angle Supply Stop Valve

WLFWAV666

Valve Size:

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Valve Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY