DESCRIPTION

  • Brass body construction
  • Bypass feature controls thermal expansion pressure
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • High temperature resisting diaphragm for hot or cold water
  • NPT threaded female inlet by NPT threaded female outlet connections
  • Sealed spring cage
  • Sensitive spring and large diaphragm for accurate pressure control
  • Serviceable in line

Watts Series LF223 300 psi 160# Female Threaded Copper Water Pressure Reducing Valve

WLF223B

Valve Size:

2 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF223
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Type
Pressure Reducing Valves

Starting at
$3641.03
EACH
  • QUANTITY