DESCRIPTION
- Enlarged diaphragm, spring cage and seat orifice for high capacity performance
- High pressure range 50 to 145 PSI (3.4 to 10.0 BAR)
- Lead free brass body construction
Watts 95 psi Water Pressure Reducing Valve
WLF223HP
Valve Size:
SPECIFICATIONS
- ANSI Specifications
- ANSI A112.26.2
- ASSE Standards
- ASSE 1003
- CSA Certified
- CSA B356
- End Connection 1
- Female Threaded
- End Connection 2
- Female Threaded
- IAPMO Listed
- Yes
- ISO Specifications
- ISO 9001-2008
- Lead Law Compliant
- Yes
- Material
- Copper Silicon Alloy
- Maximum Pressure
- 300 psi
- Maximum Temperature
- 160
- NSF Certified
- No
- Valve Body Style
- Standard
- Valve Disc Material
- Copper
- Valve Port Opening
- Reduced Port
- Valve Seat Material
- Stainless Steel
- Valve Size
- 1 in
- Valve Type
- Pressure Reducing Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday