DESCRIPTION

  • Double solder unions
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws

Watts Series LF25AUB-Z3 300 psi 160# Copper Silicon Alloy Solder Union Threaded Water Pressure Reducing Valve

WLF25AUBSDUZ3

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF25AUB-Z3
End Connection 1
Solder Union
End Connection 2
Solder Union
End Connections
Solder Union
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Height
9 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
11 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
Yes
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
1-1/4 in
Valve Type
Pressure Reducing Valves
Width
3-5/8 in

Starting at
$653.11
EACH
  • QUANTITY