DESCRIPTION

  • Integral stainless steel strainer
  • Replaceable seat assembly
  • Single union threaded connection

Watts Series LFU5B 300 psi Bronze Water Pressure Reducing Valve and Strainer

WLF5M3Z6

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
No
Collection
Series LFU5B
End Connection 1
Male Meter
End Connection 2
Male Meter
End Connections
Male Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Valve Disc Material
Buna-N
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$351.86
EACH
  • QUANTITY