DESCRIPTION

  • Integral stainless steel strainer
  • PEX union inlet and outlet
  • Sealed spring cage for accessible outdoor or pit installations

Watts Series LFN45B-M1 300 psi Crimped Pressure Reducing Valve

WLFN45BM1DUPEX

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
CSA B356
Collection
Series LFN45B-M1
End Connection 1
Union PEX
End Connection 2
Union PEX
End Connections
Union PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$109.9
EACH
  • QUANTITY