DESCRIPTION

  • Designed for protection against excessive pressure build up
  • Model also available for fire protection systems

Watts 300 psi Pressure Reducing Valve

W530C

Valve Size:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
Height
3 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
180
Recommended Valve Application
Commercial, Industrial
Valve Disc Material
Brass
Valve Size
1/2 in
Valve Type
Pressure Relief Valves
Width
1-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$71.0
EACH
  • QUANTITY