DESCRIPTION

  • Double union solder connections
  • Integral stainless steel strainer
  • Sealed spring cage for accessible outdoor or pit installations

Watts Double Union x Socket Union Copper Alloy Water Pressure Reducing Valve

WLFN45BM1DUS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
Double Union
End Connection 2
Socket
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves
Width
2-1/4 in

Starting at
$110.38
EACH
  • QUANTITY