3/4 in. Bronze MNPT x FNPT 30# 250 Relief Valve

You last purchased this on
 
Watts

Series 335 3/4 in. Bronze MNPT x FNPT 30# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 335 3/4 in. Bronze MNPT x FNPT 30# 250 Relief Valve

  • Fast #
  • Part #WM335M2030F
  • Item #4488293
  • Manufacturer Part #0342692
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 250 WOG
  • Spring check
  • Teflon disc
  • Positive shut off
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Boiler
BAA Compliant:
No
Collection:
Series 335
Depth:
2-19/100 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Thread
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
2-3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Plastic
Material Type:
Silicone
Maximum Temperature:
250
Pressure - Maximum:
10 psi
Pressure Class:
30#
Recommended Valve Application:
Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.46 lb
Width:
1-22/25 in