3/4 in. Brass and Rubber Male Threaded x Female Threaded 300# 180F Pressure Relief Valve

You last purchased this on
 
Watts

Series LF530C 3/4 in. Brass and Rubber Male Threaded x Female Threaded 300# 180F Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF530C 3/4 in. Brass and Rubber Male Threaded x Female Threaded 300# 180F Pressure Relief Valve

  • Fast #
  • Part #WLF530CF
  • Item #3920537
  • Manufacturer Part #0556036
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All stainless steel adjustable spring
  • Adjustable range 50 to 175 PSI
  • Lead free brass body construction
  • Calibrated adjustment feature for setting valve to relief pressure required
  • Buna-N disc on machined body seat
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
Application:
Commercial, Industrial, Residential
BAA Compliant:
Yes
Collection:
Series LF530C
Depth:
2-19/100 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
FM Approved:
No
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Stainless Steel
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Air, Oil, Water
UL Listed:
No
Valve Disc Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.62 lb
Width:
1-5/8 in