DESCRIPTION

  • Complies with lead-free requirements
  • Protect plumbing system components from dirt, rust and other damaging debris
  • Stainless steel 20 mesh screen
  • Strainers have a special flared screen opening on upstream end to provide unrestricted flow through the strainer
  • Tapped retainer cap with plug

Watts 400 psi Bronze Female Threaded Wye Strainer

WLF777SI

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNPT, IPS
End Connection 2
FNPT, IPS
End Connections
FNPT;IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
400 psi
Maximum Temperature
353
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 61-G
Pressure Class
125#

Starting at
$48.86
EACH
  • QUANTITY

DOCUMENTS