DESCRIPTION

Watts 400 psi 353 Degree F Bronze IPS Wye Strainer

W777S

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
353
NSF Certified
No
Size
3/4 in x 3/4 in x 3/4 in