Watts 400 psi Bronze IPS Wye Strainer W777SIK

DESCRIPTION

Watts 400 psi Bronze IPS Wye Strainer

W777SIK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
2 in
Material
Bronze
Maximum Pressure
400 psi
Size
2 in