DESCRIPTION

  • Retainer cap tapped for closure plug
  • Solder end connections
  • Wye pattern

Watts 400 psi Bronze Wye Strainer

WLFS777SM1

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Mesh Size
20
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS