DESCRIPTION

  • Bypass valve controls thermal expansion pressure
  • Crimp double union end connections for PEX tubing
  • Great flow performance with low fall off pressure
  • Sealed spring cage for accessible outdoor or pit installations

Watts 400 psi Crimped Water Pressure Reducing Valve

WLFX65BDUPEX

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
Crimp
End Connection 2
Crimp
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
Standard
Valve Port Opening
Reduced Port
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY