DESCRIPTION

  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Serviceable in line

Watts 400 psi Double Union Brass Pressure Regulator Valve

WLFN55BM1DU

Valve Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
Yes
End Connection 1
Double Union
End Connection 2
Double Union
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61-8
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Seat Material
Thermoplastic
Valve Size
1 in
Valve Type
Pressure Reducing Valves

Starting at
$214.01
EACH
  • QUANTITY