DESCRIPTION

  • Bypass valve controls thermal expansion pressure
  • Great flow performance with low fall off pressure
  • Sealed spring cage for accessible outdoor or pit installations

Watts 400 psi Female Threaded Copper Alloy Water Pressure Regulator Valve

WLFX65BDU

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
Female Threaded
End Connection 2
Female Threaded
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
IsAcceptableImage
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY