DESCRIPTION

  • Easy to Install
  • Quarter turn on/off ball valve design

KwikStop® 5/8 x 3/8 in. OD Compression Angle Supply Stop Valve

WLFBV8940LK

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
KwikStop®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD Compression
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
PTFE
Valve Size
3/8 in, 5/8 in

Starting at
$9.38
EACH
  • QUANTITY

DOCUMENTS