DESCRIPTION

  • Brass body construction
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws

Watts Series LF25AUB-Z3 6-1/2 in. 300 psi NPT Female Thread Union Copper Alloy Pressure Regulator Valve

WLF25AUBGZ3

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF25AUB-Z3
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
7 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
Yes
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves
Width
3-1/8 in

Starting at
$255.99
EACH
  • QUANTITY