DESCRIPTION

  • Automatic reseating
  • Soft seated
  • Spring loaded

Watts 3/4 in. Boiler Pressure Relief Valve

WLF174AF

Maximum Pressure:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
60 psi
Maximum Temperature
250
Recommended Valve Application
Water
Valve Operator
Lever
Valve Seat Material
Metal
Valve Size
3/4 in
Valve Type
Relief Valves

Starting at
$249.5
EACH
  • QUANTITY

DOCUMENTS