DESCRIPTION

Watts 600 psi IPS Bronze Ball Valve

WB6000SS

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
600 psi
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS