DESCRIPTION

  • Provides protection against thermal expansion

Watts 75# Pressure Relief Valve

W111175

Valve Size:

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
ISO Specifications
ISO 9001-2000
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
131 psi
Maximum Temperature
180
Pressure Class
75#
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Pressure Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS