DESCRIPTION

  • ASME rated and CSA listed
  • Pressure set at 100 PSI (6.9 BAR)
  • Pressure: 100 psi

Watts 75 psi Relief Valve

WLF100XLZ11100180

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
ISO Specifications
ISO 9001-2
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
75 psi
Maximum Temperature
210
Pressure Class
100#
Valve Operator
Lever Handle
Valve Size
3/4 in
Valve Type
Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS