DESCRIPTION

  • Automatic reseating
  • Factory set at 30 psi
  • Spring Loaded

Watts 75 psi Water Pressure Relief Valve

W74030

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME Section IV
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Material
Iron
Maximum Pressure
75 psi
Maximum Temperature
250
Pressure Class
30#
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS