DESCRIPTION

  • Automatic reseating
  • Spring Loaded

Watts 38 psi Female Threaded Cast Iron Relief Valve

W74050

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Section IV
End Connection 1
Female Threaded
End Connection 2
Female Threaded
ISO Specifications
ISO 9001
Material
Cast Iron
Maximum Pressure
38 psi
Maximum Temperature
250
Pressure Class
50#
Recommended Valve Application
Water
UL Listed
No
Valve Operator
Lever Handle
Valve Seat Material
Metal
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS