DESCRIPTION

  • Automatic reseating
  • Spring Loaded
  • Spring loaded

Watts 75# Cast Iron Water Pressure Relief Valve

W74075

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Section IV
End Connection 1
Female Threaded
End Connection 2
Female Threaded
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Iron
Maximum Pressure
56 psi
Maximum Temperature
250
Pressure Class
75#
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Seat Material
Metal
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS