DESCRIPTION

  • Bypass feature controls thermal expansion pressure
  • Integral stainless steel strainer
  • Sealed spring cage for accessible outdoor or pit installations
  • Serviceable in line

300 psi NPT Union x FNPT Female Copper Alloy Water Pressure Reducing Valve

WLFN45BU

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
NPT Union
End Connection 2
FNPT
Height
10-5/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8-3/8 in
Material
Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
1-1/4 in
Valve Type
Pressure Reducing Valves
Width
3-1/4 in

Starting at
$377.88
EACH
  • QUANTITY