DESCRIPTION

  • Bronze body
  • Male inlet: 3/4"
  • Rated: 1,700,000 BTU/hr
  • Set pressure: 125 lbs

Watts 94 psi Relief Valve

W474AM2125

Valve Size:

3/4 in

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Height
4-5/8 in
Length
2-5/8 in
Material
Bronze
Maximum Pressure
94 psi
Maximum Temperature
250
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$70.75
EACH
  • QUANTITY

DOCUMENTS