DESCRIPTION

  • Accessory air gap kit
  • Epoxy coated
  • For nuisance RV discharge
  • For vertical or horizontal installation

Watts Regulator Air Gap

W909AGF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    W909AGF 

    $155.5
    $146.17
    Call for Pricing Call us for price $155.5 $146.17
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Mechanical Joint
Fitting Size 1
2 in
Fitting Size 2
3 in
GSA Approved
No
Height
4-3/8 in
IAPMO Listed
No
Range in
3 in - 1-1/4 in
Size
2 in