DESCRIPTION

  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermo-bonded thermostat

Watts Automatic Resesting Temp and Pressure Reducing Valve

WLLL40XLM15150210

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
BAA Compliant
Yes
CSA Certified
CSA B356
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Body Style
Standard
Valve Port Opening
Reduced Port
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$376.0
EACH
  • QUANTITY

DOCUMENTS